Motion
23280CAME4C3
Spherical Roller Bearing - 400 mm ID, 720 mm OD, 256 mm Width, Straight Bore, Open, C3
Mi Item #08673889
MFR #23280CAME4C3
Price$94,123.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 400 mm ID, 720 mm OD, 256 mm Width, Straight Bore, Open, C3
Mi Item #08673889
MFR #23280CAME4C3

Mfr description
23280CAME4C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94,123.82/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    720 mm
  • Overall Width  
    256 mm
  • Weight
    989.876 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    1303892.2 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176690990
  • Max Rpm
    380 rpm
  • Maximum RPM (Grease)
    340 rpm
  • Maximum Speed
    380 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    2338013.6 lbf
  • UPC_NO
    029176690990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)