Motion
21319CAMC3
Spherical Roller Bearing - 95 mm ID, 200 mm OD, 45 mm Width, Straight Bore, Open, C3
Mi Item #08673894
MFR #21319CAMC3
Price$1,306.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 95 mm ID, 200 mm OD, 45 mm Width, Straight Bore, Open, C3
Mi Item #08673894
MFR #21319CAMC3

Mfr description
21319CAMC3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,306.30/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Weight
    6.87322 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 213
  • Dynamic Load Capacity
    430000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176706295
  • Max Rpm
    2000 rpm
  • Maximum RPM (Grease)
    1500 rpm
  • Maximum Speed
    2000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • Static Load Capacity
    435000 N
  • UPC_NO
    029176706295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)