Motion
23956CAMC3P55W509

NSK CORP, BEARING DIV
23956CAMC3P55W509

Spherical Roller Bearing - 280 mm ID, 380 mm OD, 75 mm Width, Straight Bore, Open, C3
Mi Item #08673943
MFR #23956CAMC3P55W509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23956CAMC3P55W509

Spherical Roller Bearing - 280 mm ID, 380 mm OD, 75 mm Width, Straight Bore, Open, C3
Mi Item #08673943
MFR #23956CAMC3P55W509

Mfr description
23956CAMC3P55W509 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    75 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176908842
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • UPC_NO
    029176908842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)