Motion
23044CAMP55W509

NSK CORP, BEARING DIV
23044CAMP55W509

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Straight Bore, Open, C0
MI ITEM #08673961
MFR #23044CAMP55W509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23044CAMP55W509

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Straight Bore, Open, C0
MI ITEM #08673961
MFR #23044CAMP55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    90 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176937316
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    029176937316

Overview

Mfr description
23044CAMP55W509 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought