Motion
23176CAME9C3P55W507

NSK CORP, BEARING DIV
23176CAME9C3P55W507

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Straight Bore, Open, C3
MI ITEM #08673968
MFR #23176CAME9C3P55W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23176CAME9C3P55W507

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Straight Bore, Open, C3
MI ITEM #08673968
MFR #23176CAME9C3P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23176CAME9C3P55W507 SPHERICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    231
  • Manufacturer Upc Number
    029176937422
  • UPC_NO
    029176937422
  • Harmonization Code
    8482300080
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text