Motion
23948CAMC3W509

NSK CORP, BEARING DIV
23948CAMC3W509

Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Straight Bore
MI ITEM #08673978
MFR #23948CAMC3W509
Your Price$5,514.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23948CAMC3W509

Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Straight Bore
MI ITEM #08673978
MFR #23948CAMC3W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,514.18/each(List $6,296.78)

Overview

Mfr description
23948CAMC3W509 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3450000 N
  • Country of Origin
    JP
  • Static Load Capacity
    8100000 N
  • Cage Material
    Machined Brass
  • Series
    239
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176937545
  • UPC_NO
    029176937545
  • Harmonization Code
    8482300080
  • Weight
    29.87 lbs
  • Maximum Speed
    1200 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text