Motion
24038CAMK30C3W507

NSK CORP, BEARING DIV
24038CAMK30C3W507

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 100 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #08673988
MFR #24038CAMK30C3W507
Price$6,139.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24038CAMK30C3W507

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 100 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #08673988
MFR #24038CAMK30C3W507

Mfr description
24038CAMK30C3W507 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,139.90/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    100 mm

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 240
  • Dynamic Load Capacity
    1220000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176942259
  • Max Rpm
    1200 rpm
  • Maximum RPM (Grease)
    900 rpm
  • Maximum Speed
    1200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Static Load Capacity
    1840000 N
  • UPC_NO
    029176942259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)