Motion
22238CAG5MKE4C3-HTF

NSK CORP, BEARING DIV
22238CAG5MKE4C3-HTF

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08673994
MFR #22238CAG5MKE4C3-HTF
Price$4,817.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22238CAG5MKE4C3-HTF

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08673994
MFR #22238CAG5MKE4C3-HTF

Mfr description
22238CAG5MKE4C3-HTF SPHERICAL ROLLER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,817.35/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm
  • Weight
    24 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 222, HTF: Long-life Hi-TF steel
  • Dynamic Load Capacity
    256500 kN
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176964084
  • Max Rpm
    1200 rpm
  • Maximum RPM (Grease)
    1000 rpm
  • Maximum Speed
    1200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    389000 kN
  • UPC_NO
    029176964084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)