Motion
230/560CAMC3P55W507

NSK CORP, BEARING DIV
230/560CAMC3P55W507

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 195 mm Width, Straight Bore, Open, C3
MI ITEM #08673997
MFR #230/560CAMC3P55W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/560CAMC3P55W507

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 195 mm Width, Straight Bore, Open, C3
MI ITEM #08673997
MFR #230/560CAMC3P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    820 mm
  • Overall Width  
    195 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176971242
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    029176971242

Overview

Mfr description
230/560CAMC3P55W507 SPHERICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought