Motion
230/530CAMP55W507

NSK CORP, BEARING DIV
230/530CAMP55W507

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Straight Bore
Mi Item #08674004
MFR #230/530CAMP55W507
Price$79,042.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/530CAMP55W507

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Straight Bore
Mi Item #08674004
MFR #230/530CAMP55W507

Mfr description
230/530CAMP55W507 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79,042.37/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    780 mm
  • Overall Width  
    185 mm
  • Weight
    676.17 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176971846
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    230
  • UPC_NO
    029176971846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)