Motion
23956CAMKC3W507

NSK CORP, BEARING DIV
23956CAMKC3W507

Spherical Roller Bearing - 280 mm ID, 380 mm OD, 75 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08674009
MFR #23956CAMKC3W507
Price$7,076.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23956CAMKC3W507

Spherical Roller Bearing - 280 mm ID, 380 mm OD, 75 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08674009
MFR #23956CAMKC3W507

Mfr description
23956CAMKC3W507 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,076.07/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    75 mm
  • Weight
    24.17 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 239, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    1160000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176972485
  • Max Rpm
    950 rpm
  • Maximum RPM (Grease)
    800 rpm
  • Maximum Speed
    950 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    1950000 N
  • UPC_NO
    029176972485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)