Motion
23956CAMP55W507

NSK CORP, BEARING DIV
23956CAMP55W507

Spherical Roller Bearing - 280 mm ID, 380 mm OD, 75 mm Width, Straight Bore
Mi Item #08674010
MFR #23956CAMP55W507
Price$7,076.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23956CAMP55W507

Spherical Roller Bearing - 280 mm ID, 380 mm OD, 75 mm Width, Straight Bore
Mi Item #08674010
MFR #23956CAMP55W507

Mfr description
23956CAMP55W507 SPHERICAL ROLLER BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,076.07/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    75 mm
  • Weight
    54.91 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176972492
  • Maximum Speed
    950 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    239
  • UPC_NO
    029176972492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)