Motion
232/560CAMKW507

NSK CORP, BEARING DIV
232/560CAMKW507

Spherical Roller Bearing - 560 mm ID, 1030 mm OD, 365 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08674013
MFR #232/560CAMKW507
Price$314,736.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
232/560CAMKW507

Spherical Roller Bearing - 560 mm ID, 1030 mm OD, 365 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08674013
MFR #232/560CAMKW507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$314,736.64/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Fillet Radius
    8 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    365 mm
  • Weight
    1338.31 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 232
  • Dynamic Load Capacity
    1.09E7 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176973871
  • Max Rpm
    280 rpm
  • Maximum RPM (Grease)
    220 rpm
  • Maximum Speed
    280 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    2.05E7 N
  • UPC_NO
    029176973871

Overview

Mfr description
232/560CAMKW507 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought