Motion
22320CAMKW507
Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #08674022
MFR #22320CAMKW507
Price$1,937.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #08674022
MFR #22320CAMKW507

Mfr description
22320CAMKW507 SPHERICAL ROLLER BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,937.56/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    73 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough and Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    193500 kN
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176983009
  • Max Rpm
    2600 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Maximum Speed
    2600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    209000 kN
  • UPC_NO
    029176983009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)