Motion
24132CW507
Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore, Open, C0
MI ITEM #08674029
MFR #24132CW507
Price$5,795.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore, Open, C0
MI ITEM #08674029
MFR #24132CW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,795.95/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    109 mm
  • Weight
    24.29745 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 241
  • Dynamic Load Capacity
    1040000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176983115
  • Max Rpm
    1300 rpm
  • Maximum RPM (Grease)
    1000 rpm
  • Maximum Speed
    1300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • Static Load Capacity
    1760000 N
  • UPC_NO
    029176983115

Overview

Mfr description
24132CW507 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought