Motion
23218CC3W507
Spherical Roller Bearing - 90 mm ID, 160 mm OD, 2.0625 in Width, Straight Bore, Open, C3
MI ITEM #08674030
MFR #23218CC3W507
Price$1,249.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 90 mm ID, 160 mm OD, 2.0625 in Width, Straight Bore, Open, C3
MI ITEM #08674030
MFR #23218CC3W507

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,249.90/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    52.40 mm
  • Weight
    4.45 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 232
  • Dynamic Load Capacity
    340000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176983122
  • Max Rpm
    2400 rpm
  • Maximum RPM (Grease)
    1800 rpm
  • Maximum Speed
    2400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    490000 N
  • UPC_NO
    029176983122

Overview

Mfr description
23218CC3W507 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought