Motion
23126CAMC3W507

NSK CORP, BEARING DIV
23126CAMC3W507

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 64 mm Width, Straight Bore, Open, C3
MI ITEM #08674043
MFR #23126CAMC3W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23126CAMC3W507

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 64 mm Width, Straight Bore, Open, C3
MI ITEM #08674043
MFR #23126CAMC3W507

Mfr description
23126CAMC3W507 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    64 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 231
  • Dynamic Load Capacity
    630000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176987625
  • Max Rpm
    1700 rpm
  • Maximum RPM (Grease)
    1300 rpm
  • Maximum Speed
    1700 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    825000 N
  • UPC_NO
    029176987625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)