Motion
22336CAMKW507
Spherical Roller Bearing - 180 mm ID, 380 mm OD, 126 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08674048
MFR #22336CAMKW507
Price$9,128.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 180 mm ID, 380 mm OD, 126 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08674048
MFR #22336CAMKW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,128.10/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    126 mm
  • Weight
    68.11488 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 223
  • Dynamic Load Capacity
    2170000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176988523
  • Max Rpm
    1200 rpm
  • Maximum RPM (Grease)
    950 rpm
  • Maximum Speed
    1200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    2340000 N
  • UPC_NO
    029176988523

Overview

Mfr description
22336CAMKW507 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought