Motion
23164CAG3MKC3W507-TL

NSK CORP, BEARING DIV
23164CAG3MKC3W507-TL

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #08674054
MFR #23164CAG3MKC3W507-TL
List Price$44,111.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23164CAG3MKC3W507-TL

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #08674054
MFR #23164CAG3MKC3W507-TL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$44,111.04/each for your price

Overview

Mfr description
23164CAG3MKC3W507-TL SPHERICAL ROLLER

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    685500 kN
  • Country of Origin
    JP
  • Static Load Capacity
    1236500 kN
  • Maximum RPM (Grease)
    480 rpm
  • Cage Material
    Brass
  • Series
    231
  • Manufacturer Upc Number
    029176990922
  • UPC_NO
    029176990922
  • Harmonization Code
    8482300080
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text