Motion
21319CAMKW507
Spherical Roller Bearing - 95 mm ID, 200 mm OD, 45 mm Width, Tapered 1:12 Bore
MI ITEM #08674057
MFR #21319CAMKW507
Your Price$1,088.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 95 mm ID, 200 mm OD, 45 mm Width, Tapered 1:12 Bore
MI ITEM #08674057
MFR #21319CAMKW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,088.58/each(List $1,306.30)

Overview

Mfr description
21319CAMKW507 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    430000 N
  • Country of Origin
    JP
  • Static Load Capacity
    435000 N
  • Series
    213
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    192661001950
  • UPC_NO
    192661001950
  • Harmonization Code
    8482300080
  • Weight
    15.43 lbs
  • Maximum Speed
    1500 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text