Motion
23292CAG3MKP55W507TL

NSK CORP, BEARING DIV
23292CAG3MKP55W507TL

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08674062
MFR #23292CAG3MKP55W507TL
List Price$167,646.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23292CAG3MKP55W507TL

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08674062
MFR #23292CAG3MKP55W507TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167,646.57/each for your price

Overview

Mfr description
23292CAG3MKP55W507TL SPHERICAL ROLLER

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Cage Material
    Brass
  • Series
    232
  • Manufacturer Upc Number
    192661009383
  • UPC_NO
    192661009383
  • Harmonization Code
    8482300080
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text