Motion
23240CKW507
Spherical Roller Bearing - 200 mm ID, 360 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #08674067
MFR #23240CKW507
Price$9,481.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 200 mm ID, 360 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #08674067
MFR #23240CKW507

Mfr description
23240CKW507 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,481.89/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    128 mm
  • Weight
    57.00734 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 232
  • Dynamic Load Capacity
    1660000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661011140
  • Max Rpm
    1100 rpm
  • Maximum RPM (Grease)
    750 rpm
  • Maximum Speed
    1100 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    2750000 N
  • UPC_NO
    192661011140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)