Motion
23244CKC3W507
Spherical Roller Bearing - 220 mm ID, 400 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #08674070
MFR #23244CKC3W507
Price$11,977.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 400 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #08674070
MFR #23244CKC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,977.81/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    144 mm
  • Weight
    77.50082 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 232
  • Dynamic Load Capacity
    2010000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661012406
  • Max Rpm
    900 rpm
  • Maximum RPM (Grease)
    670 rpm
  • Maximum Speed
    900 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    3400000 N
  • UPC_NO
    192661012406

Overview

Mfr description
23244CKC3W507 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought