Motion
22318CAMC3W507

NSK CORP, BEARING DIV
22318CAMC3W507

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore
MI ITEM #08674071
MFR #22318CAMC3W507
Price$1,051.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22318CAMC3W507

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore
MI ITEM #08674071
MFR #22318CAMC3W507

Mfr description
22318CAMC3W507 SPHERICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.57/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661013861
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    223
  • UPC_NO
    192661013861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)