Specifications
Dimensions
- Bore Diameter560 mm
- Outside Diameter1030 mm
- Overall Width365 mm
Details
- Bore TypeTapered 1:12
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC3
- Manufacturer Upc Number192661015995
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series232
- UPC_NO192661015995
Overview
Mfr description
232/560CAG3MKC3WTL SPHERICAL ROLLER