Motion
23240CAMKE4C4VE

NSK CORP, BEARING DIV
23240CAMKE4C4VE

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08674081
MFR #23240CAMKE4C4VE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23240CAMKE4C4VE

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08674081
MFR #23240CAMKE4C4VE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    128 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    192661023976
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    192661023976

Overview

Mfr description
23240CAMKE4C4VE SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought