Motion
22326CKC3W507
Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08674083
MFR #22326CKC3W507
Price$3,146.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08674083
MFR #22326CKC3W507

Mfr description
22326CKC3W507 SPHERICAL ROLLER BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,146.76/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    93 mm
  • Weight
    27.40195 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 223
  • Dynamic Load Capacity
    995000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661037010
  • Max Rpm
    1600 rpm
  • Maximum RPM (Grease)
    1300 rpm
  • Maximum Speed
    1600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    1350000 N
  • UPC_NO
    192661037010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)