Motion
23144CAMW507
Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Straight Bore, Open, C0
MI ITEM #08674084
MFR #23144CAMW507
Price$9,121.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Straight Bore, Open, C0
MI ITEM #08674084
MFR #23144CAMW507

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9,121.65/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    370 mm
  • Overall Width  
    120 mm
  • Weight
    52.79311 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 231
  • Dynamic Load Capacity
    1960000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661037539
  • Max Rpm
    950 rpm
  • Maximum RPM (Grease)
    710 rpm
  • Maximum Speed
    950 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    2710000 N
  • UPC_NO
    192661037539

Overview

Mfr description
23144CAMW507 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought