Motion
22328CKC3W507
Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08674086
MFR #22328CKC3W507
Price$4,592.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08674086
MFR #22328CKC3W507

Mfr description
22328CKC3W507 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,592.97/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm
  • Weight
    35.15746 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 223
  • Dynamic Load Capacity
    1160000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661037898
  • Max Rpm
    1500 rpm
  • Maximum RPM (Grease)
    1200 rpm
  • Maximum Speed
    1500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    1590000 N
  • UPC_NO
    192661037898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)