Motion
23234CKW507
Spherical Roller Bearing - 170 mm ID, 310 mm OD, 110 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08674087
MFR #23234CKW507
List Price$6,838.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 170 mm ID, 310 mm OD, 110 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #08674087
MFR #23234CKW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,838.12/each for your price

Overview

Mfr description
23234CKW507 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1200000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1910000 N
  • Maximum RPM (Grease)
    900 rpm
  • Max Rpm
    1200 rpm
  • Cage Material
    Steel
  • Fillet Radius
    3 mm
  • Series
    232
  • Manufacturer Upc Number
    192661037973
  • UPC_NO
    192661037973
  • Harmonization Code
    8482300080
  • Weight
    35.13876 kg
  • Maximum Speed
    1200 rpm
  • Description
    Spherical roller bearing, series 232
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text