Motion
22322CAMKC2W507

NSK CORP, BEARING DIV
22322CAMKC2W507

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C2
Mi Item #08674091
MFR #22322CAMKC2W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22322CAMKC2W507

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C2
Mi Item #08674091
MFR #22322CAMKC2W507

Mfr description
22322CAMKC2W507 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    192661038574
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    192661038574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)