Motion
24068CAMP55W507

NSK CORP, BEARING DIV
24068CAMP55W507

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 180 mm Width, Straight Bore
MI ITEM #08674097
MFR #24068CAMP55W507
Your Price$35,726.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24068CAMP55W507

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 180 mm Width, Straight Bore
MI ITEM #08674097
MFR #24068CAMP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35,726.55/each(List $43,788.25)

Overview

Mfr description
24068CAMP55W507 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Cage Material
    Machined Brass
  • Series
    240
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    192661039359
  • UPC_NO
    192661039359
  • Harmonization Code
    8482300080
  • Weight
    307.32 lbs
  • Maximum Speed
    600 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text