Motion
29392M
Spherical Roller Thrust Bearing - 710 mm Width
MI ITEM #08674099
MFR #29392M
List Price$90,691.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 710 mm Width
MI ITEM #08674099
MFR #29392M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90,691.33/each for your price

Overview

Mfr description
29392M SPHERICAL THRUST ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    450 rpm
  • Fillet Radius
    0.1970 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176551857
  • Country of Origin
    JP
  • UPC_NO
    029176551857
  • Harmonization Code
    8482300080
  • Weight
    462.971 lbs
  • Radial Dynamic Load Capacity
    9217169 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text