Motion
32234
Tapered Roller Bearing Assembly - 170 mm Bore, 310 mm OD, 91 mm Width
MI ITEM #08674102
MFR #32234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 170 mm Bore, 310 mm OD, 91 mm Width
MI ITEM #08674102
MFR #32234

Mfr description
32234 TAPERED - SINGLE ROW ROLLER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter
    310 mm
  • Overall Height
    91 mm
  • Overall Length
    310 mm
  • Overall Width
    91 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176028823
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176028823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)