Motion
32015XJP5
Tapered Roller Bearing Assembly - 75 mm Bore, 115 mm OD, 25 mm Width
MI ITEM #08674122
MFR #32015XJP5
Price$1,362.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 75 mm Bore, 115 mm OD, 25 mm Width
MI ITEM #08674122
MFR #32015XJP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,362.92/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Cone Width
    25 mm
  • Cup Width  
    19 mm
  • Outside Diameter
    115 mm
  • Overall Height
    25 mm
  • Overall Length
    115 mm
  • Overall Width
    25 mm
  • Weight
    0.925 kg

Details

  • Abma Precision Rating
    P5 ISO class 5
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32015XJP5 Round Bore Metric Tapered Roller Bearing, 75 mm Dia Bore, 115 mm OD, 18 mm W
  • Double Row Design
    Single row tapered roller bearing, series 320
  • Dynamic Load Capacity
    109000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176083907
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176083907

Overview

Mfr description
32015XJP5 TAPERED ROLLER METRIC TYPE
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought