Motion
32026XJP5
Tapered Roller Bearing Assembly - 130 mm Bore, 200 mm OD
MI ITEM #08674128
MFR #32026XJP5
List Price$1,861.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 130 mm Bore, 200 mm OD
MI ITEM #08674128
MFR #32026XJP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,861.81/each for your price

Overview

Mfr description
32026XJP5 TAPERED ROLLER METRIC TYPE

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    200 mm
  • Overall Height
    45 mm
  • Overall Length
    205 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176083990
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176083990
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text