Motion
32209JP5
Tapered Roller Bearing Assembly - 45 mm Bore, 85 mm OD, 23 mm Width
MI ITEM #08674131
MFR #32209JP5
Price$1,812.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 45 mm Bore, 85 mm OD, 23 mm Width
MI ITEM #08674131
MFR #32209JP5

Mfr description
32209JP5 TAPERED ROLLER METRIC TYPE
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,812.04/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Cone Width
    23 mm
  • Cup Width  
    19 mm
  • Outside Diameter
    85 mm
  • Overall Length
    85 mm
  • Overall Width
    23 mm
  • Weight
    0.602 kg

Details

  • Abma Precision Rating
    P5 ISO class 5
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32209JP5 Metric Tapered Roller Bearing, 45 mm Dia Bore, 85 mm OD, 24.75 mm W
  • Double Row Design
    Single row tapered roller bearing, series 322
  • Dynamic Load Capacity
    83000 N
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176084034
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176084034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)