Motion
32210JP5
Tapered Roller Bearing Assembly - 50 mm Bore, 90 mm OD, 23 mm Width
Mi Item #08674132
MFR #32210JP5
Price$348.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 50 mm Bore, 90 mm OD, 23 mm Width
Mi Item #08674132
MFR #32210JP5

Mfr description
32210JP5 TAPERED ROLLER METRIC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.15/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    90 mm
  • Overall Length
    90 mm
  • Overall Width
    23 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176084041
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176084041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)