Motion
32216JP5
Tapered Roller Bearing Assembly - 80 mm Bore, 140 mm OD, 33 mm Width
MI ITEM #08674137
MFR #32216JP5
Price$743.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 80 mm Bore, 140 mm OD, 33 mm Width
MI ITEM #08674137
MFR #32216JP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$743.54/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter
    140 mm
  • Overall Length
    140 mm
  • Overall Width
    33 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176084096
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176084096

Overview

Mfr description
32216JP5 TAPERED ROLLER METRIC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought