Motion
30315DJP5
Tapered Roller Bearing Assembly - 75 mm Bore, 160 mm OD, 40 mm Width
Mi Item #08674140
MFR #30315DJP5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 75 mm Bore, 160 mm OD, 40 mm Width
Mi Item #08674140
MFR #30315DJP5

Mfr description
30315DJP5 TAPERED ROLLER METRIC TYPE
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Cone Width
    37 mm
  • Cup Width  
    26 mm
  • Outside Diameter
    160 mm
  • Overall Width
    40 mm
  • Weight
    3.47 kg

Details

  • Abma Precision Rating
    P5 ISO class 5
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 30315DJP5, Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, series 303
  • Dynamic Load Capacity
    211000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176084126
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)