Motion
32211JP5
Tapered Roller Bearing Assembly - 55 mm Bore, 100 mm OD, 25 mm Width
MI ITEM #08674143
MFR #32211JP5
Price$439.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 55 mm Bore, 100 mm OD, 25 mm Width
MI ITEM #08674143
MFR #32211JP5

Mfr description
32211JP5 TAPERED ROLLER METRIC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.53/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    100 mm
  • Overall Length
    100 mm
  • Overall Width
    25 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176085420
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176085420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)