Motion
32030XJP5
Tapered Roller Bearing Assembly - 150 mm Bore, 225 mm OD, 17.50 mm Width
Mi Item #08674147
MFR #32030XJP5
Price$5,121.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 150 mm Bore, 225 mm OD, 17.50 mm Width
Mi Item #08674147
MFR #32030XJP5

Mfr description
32030XJP5 TAPERED ROLLER METRIC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,121.18/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter
    225 mm
  • Overall Height
    48 mm
  • Overall Length
    225 mm
  • Overall Width
    17.50 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176087523
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176087523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)