Motion
3203BTN
NSK 3203BTN, TAPERED ROLLER BEARING
Mi Item #08674151
MFR #3203BTN
Price$99.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 3203BTN, TAPERED ROLLER BEARING
Mi Item #08674151
MFR #3203BTN

Mfr description
3203BTN TAPERED ROLLER METRIC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.96/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Length
    40 mm
  • Overall Width  
    17.50 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176421549
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176421549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)