Motion
33012J
Tapered Roller Bearing Assembly - 60 mm Bore, 95 mm OD, 27 mm Width
MI ITEM #08674158
MFR #33012J
List Price$242.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 60 mm Bore, 95 mm OD, 27 mm Width
MI ITEM #08674158
MFR #33012J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.63/each for your price

Overview

Mfr description
33012J TAPERED ROLLER METRIC TYPE
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Specifications

  • Double Row Design
    Single row tapered roller bearing, series 330
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    95 mm
  • Overall Height
    27 mm
  • Overall Width
    27 mm
  • Cone Width
    27 mm
  • Overall Length
    95 mm
  • Cup Width
  • Abma Precision Rating
    Standard accuracy
  • Dynamic Load Capacity
    96000 N
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176615771
  • UPC_NO
    029176615771
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200040
  • Weight
    0.713 kg
  • Description
    NSK High Capacity, 33012J Metric Tapered Roller BEARING, 60 mm Dia Bore, 95 mm OD, 27 mm W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text