Motion
32910J
Tapered Roller Bearing Assembly - 50 mm Bore, 72 mm OD, 15 mm Width
MI ITEM #08674161
MFR #32910J
Price$129.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 50 mm Bore, 72 mm OD, 15 mm Width
MI ITEM #08674161
MFR #32910J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.21/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Cone Width
    15 mm
  • Cup Width  
    12 mm
  • Outside Diameter
    72 mm
  • Overall Height
    15 mm
  • Overall Length
    72 mm
  • Overall Width
    15 mm
  • Weight
    0.193 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32910J Metric Tapered Roller Bearing, 5 mm Dia Bore, 72.0 mm OD, 15 mm W
  • Double Row Design
    Single row tapered roller bearing, series 329
  • Dynamic Load Capacity
    36000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176644719
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176644719

Overview

Mfr description
32910J TAPERED ROLLER METRIC TYPE
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought