Motion
14130RG CONE
Tapered Roller Bearing Cone - 1.3125 in Bore, 0.7813 in Width
MI ITEM #08674166
MFR #14130RG CONE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.3125 in Bore, 0.7813 in Width
MI ITEM #08674166
MFR #14130RG CONE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Overall Width
    0.7813 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200070
  • Manufacturer Upc Number
    192661037188
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661037188

Overview

Mfr description
14130RG CONE TAPERED ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought