Motion
2789RG3 CONE
Tapered Roller Bearing Cone - 1.5625 in Bore, 1.0100 in Width
MI ITEM #08674167
MFR #2789RG3 CONE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.5625 in Bore, 1.0100 in Width
MI ITEM #08674167
MFR #2789RG3 CONE

Mfr description
2789RG3 CONE TAPERED ROLLER METRIC TYPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5625 in
  • Overall Width
    1.0100 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661037195
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)