Specifications
Dimensions
- Bore Diameter2.5000 in
- Cone Width0.8700 in
Details
- Bore TypeStraight
- Country of OriginJP
- Harmonization Code8482200070
- Manufacturer Upc Number192661037218
- Product TypeTapered Roller Bearing Cones
- UPC_NO192661037218
Overview
Mfr description
395R CONE TAPERED ROLLER BEARING CONE