Motion
39585R CONE
Tapered Roller Bearing Cone - 2.5000 in Bore, 1.1900 in Width
Mi Item #08674170
MFR #39585R CONE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 2.5000 in Bore, 1.1900 in Width
Mi Item #08674170
MFR #39585R CONE

Mfr description
39585R CONE TAPERED ROLLER BEARING CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Cone Width  
    1.1900 in

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482200070
  • Manufacturer Upc Number
    192661037225
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    192661037225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)