Motion
780 CONE
Tapered Roller Bearing Cone - 4.0000 in Bore, 1.8900 in Width
MI ITEM #08674171
MFR #780 CONE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 4.0000 in Bore, 1.8900 in Width
MI ITEM #08674171
MFR #780 CONE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Cone Width  
    1.8900 in

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482200070
  • Manufacturer Upc Number
    192661037232
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    192661037232

Overview

Mfr description
780 CONE TAPERED ROLLER BEARING CONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought